Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

14 x 1-1/2 HWH Type A w/ Bonded Seal Washer JS1000

112.14.112 - UNSPSC 31161508
S123468826
14 x 1-1/2 HWH Type A w/ Bonded Seal Washer JS1000 14 x 1-1/2 HWH Type A w/ Bonded Seal Washer JS1000
14 x 1-1/2 HWH Type A w/ Bonded Seal Washer JS1000
Clearance

Delivery

No stock for delivery. -
0 Review(s)

Unavailable

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
System of Measurement Standard
Diameter #14
Length 1-1/2 in
Material Carbon Steel
Point Type Type A
Finish JS1000
Drive Type Hex
Type Sheet Metal Screw
Head Type Hex Washer
Head Width Across Flats 3/8 in
Washer Diameter 15 mm
Drive Size 3/8 in
Features Made in Canada

Features

Made in Canada
JS1000 looks identical to Zinc plating, but provides 1000+ hours to red rust in salt spray test
JS1000 is completely non-toxic and approved by the FDA for use around food products
Hexavalent Chromium Free and R.O.H.S compliant - environmentally friendly!
JS1000 is compatible with aluminum and other metals used in construction

Applications

Fastening metal sheet (30-26ga.) to wood frame structure

Notices

More sizes available in OnDemand
Do not use a Impact Tool with this product
Suggested Tool - Electric or Cordless Screwgun (1500-2000) RPM with depth sensitive nose piece.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.